Shop All Chain Links
Tsubaki
Roller Link, A-2 Attachment
Mfr # C2042LA2RL
Zoro # G2938485
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Lube Free Conveyor
- Industry Chain Size C2042
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2042LA2RL
- Zoro # G2938485
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2042 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.625 in |
Width Between Roller Link Plates | 0.312 in |
Outside Pin Dia. (In.) | 0.156 |
ANSI Chain Size | C2042L |
Pin Length (In.) | 0.705 |
Inside Pin Dia. | 0.156 in |
Pin Length | 0.705 in |
Outside Pin Dia. | 0.156 in |
Roller Link Plate Height | 0.472 in |
Overall Width (In.) | 0.717 |
Roller Link Plate Height (In.) | 0.472 |
Roller Dia. (In.) | 0.625 |
Width Between Roller Link Plates (In.) | 0.312 |
Length (In.) | 1.000 |
Plate Height | 0.472 in |
Extended Pin Diameter | 0.156 in |
Roller Diameter | 5/8 in |
Chain Overall Width | 0.717 in |
Description
Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Tapping Fluid, 1 gal., PK4 (TAPHVY/1)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5300 psi (H28006-50)
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X12)
- TSUBAKI Roller Chain Connecting Link#50SS, PK5 (50SS C/L)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- TSUBAKI Connecting Link, Double Pitch Hollow Pin (C2080HPCL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (41K1CL)
- TRITAN Double Riveted Chain, Link (60-2R CL)
- Tsubaki Chain Links