Shop All Chain Links
Tsubaki
Roller Link, A-2 Attachment
Mfr # C2042ASA2RL
Zoro # G2395075
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Conveyor
- Industry Chain Size C2042
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2042ASA2RL
- Zoro # G2395075
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2042 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.625 in |
Outside Pin Dia. | 0.156 in |
Length (In.) | 1.000 |
Width Between Roller Link Plates | 0.312 in |
Pin Length | 0.705 in |
Inside Pin Dia. | 0.156 in |
Width Between Roller Link Plates (In.) | 0.312 |
Pin Length (In.) | 0.705 |
Roller Dia. (In.) | 0.625 |
ANSI Chain Size | C2042AS |
Outside Pin Dia. (In.) | 0.156 |
Roller Link Plate Height | 0.472 in |
Roller Link Plate Height (In.) | 0.472 |
Overall Width (In.) | 0.717 |
Plate Height | 0.472 in |
Roller Diameter | 5/8 in |
Chain Overall Width | 0.717 in |
Tab Width | 0.752 in |
Inside Width | 19/64 in |
Tab Hole Diameter | 0.142 in |
Description
Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location One Side, Centerline to Attachment End 0.76 in, Centerline to Hole Center 0.5 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Anti Sieze Compound, Break Out, 16 oz. (73431)
- ARO Shuttle Valve, 1/4 in NPT (SV20-C)
- TIMKEN TIM 1922, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (1922)
- FINISH THOMPSON FTI .5 HP Air-Operated Explosion-Proof Drum Pump System With TTS Pick-Up Tube (DRM8003)
- TSUBAKI Connecting Link, Lambda Double Pitch (C2060HLSK1CL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (50SA1CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (60CUCL)
- TSUBAKI Offset Roller Chain Link#50NP, PK5 (50NP O/L)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80K1CL)
- TSUBAKI Chain Link, Single Strand, #80 (80 CL)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- Tsubaki Chain Links