Shop All Chain Links
Tsubaki
Roller Link, A-2 Attachment
Mfr # C2040LA2RL
Zoro # G2054814
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Lube Free Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040LA2RL
- Zoro # G2054814
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Link Plate Height (In.) | 0.472 |
Outside Pin Dia. (In.) | 0.156 |
Outside Pin Dia. | 0.156 in |
Roller Dia. (In.) | 0.312 |
Pin Length (In.) | 0.705 |
ANSI Chain Size | C2040L |
Length (In.) | 1.000 |
Width Between Roller Link Plates | 0.312 in |
Inside Pin Dia. | 0.156 in |
Overall Width (In.) | 0.717 |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Link Plate Height | 0.472 in |
Pin Length | 0.705 in |
Roller Diameter | 19/64 in |
Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Extended Pin Diameter | 0.156 in |
Description
Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 23/64" Hex, 1/4" Tube (85110-04-32)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00017)
- ARO Filter-Regulator, 3/4", NPT, 236 scfm (P39454-614)
- D&D Belt, VS, 1.437 x 44.8in OC (2322V441)
- TSUBAKI Roller Chain Link, Pk5 (40 AS C/L)
- TSUBAKI Offset Roller Chain Link#40SS, PK5 (40SS O/L)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40SK1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL534CL)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEA8)
- Tsubaki Chain Links