Shop All Chain Links
Tsubaki
Roller Link, A-1 Attachment, PK5
Mfr # 60A1RL
Zoro # G2653025
product price: $15.65
/pk 5, $3.13/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60A1RL
- Zoro # G2653025
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Roller Dia. (In.) | 0.469 |
Outside Pin Dia. | 0.234 in |
Roller Link Plate Height (In.) | 0.713 |
ANSI Chain Size | 60 |
Width Between Roller Link Plates (In.) | 0.500 |
Overall Width (In.) | 1.087 |
Inside Pin Dia. | 0.234 in |
Width Between Roller Link Plates | 0.5 in |
Length (In.) | 0.750 |
Pin Length | 1.087 in |
Pin Length (In.) | 1.087 |
Roller Link Plate Height | 0.713 in |
Outside Pin Dia. (In.) | 0.234 |
Chain Overall Width | 1.087 in |
Extended Pin Diameter | 0.234 in |
Plate Height | 0.713 in |
Roller Diameter | 15/32 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Premium OE Timing Belt, T329 (T329)
- BOWER Cone & Cup - 25 Mm Id X 62 Mm Od X 18.25 Mm W; Single Row; Case Carburized Steel (30305)
- DIXON DQC HT Flushface Female Coupler, 2-11-1/2 Nominal, Female NPTF, Steel (16HTF16)
- FESTO Flat Cylinder DZH-25-200-PPV-A (DZH-25-200-PPV-A)
- TSUBAKI Connecting Link, Double Pitch Hollow Pin (C2080HPCL)
- TSUBAKI Chain Link, Single Strand, #120 (120 OFFSET LINK)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 RL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050D1CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40LSK1CL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (60D1CL)
- NMC Plastic Chain, 2"x50Ft, Blue (PC2B50)
- Tsubaki Chain Links