Shop All Chain Links
Tsubaki
Roller Link, A-1 Attachment, PK5
Mfr # 50LA1RL
Zoro # G0945831
product price: $31.75
/pk 5, $6.35/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Lube Free
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50LA1RL
- Zoro # G0945831
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Outside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
Pin Length | 0.878 in |
Overall Width (In.) | 0.878 |
Inside Pin Dia. | 0.2 in |
Width Between Roller Link Plates | 0.375 in |
Roller Dia. (In.) | 0.400 |
ANSI Chain Size | 50L |
Roller Link Plate Height (In.) | 0.591 |
Length (In.) | 0.625 |
Pin Length (In.) | 0.878 |
Outside Pin Dia. (In.) | 0.200 |
Width Between Roller Link Plates (In.) | 0.375 |
Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Chain Overall Width | 0.878 in |
Roller Diameter | 25/64 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 5/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMO RIETSCHLE Exhaust Filter Kit, VC-100 (475)
- CHICAGO RAWHIDE Small Bore Seals, #22407 (22407)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 7.5 mfd, 2 13/16 in Overall H (2MDV6)
- INGERSOLL-RAND Air/Oil Separator, Rotary (54749247)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80SK1CL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60LK2CL)
- TSUBAKI Clevis Connector, Leaf (BL846CL)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- MIDWEST FASTENER #60 Heavy Connecting Link 6PK (38862)
- Tsubaki Chains & Chain Sprockets