Shop All Chain Links
Tsubaki
Roller Link, A-1 Attachment, PK5
Mfr # 50ASA1RL
Zoro # G1161851
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1
- Industry Chain Size 50
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50ASA1RL
- Zoro # G1161851
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Overall Width (In.) | 0.878 |
Roller Link Plate Height | 0.591 in |
Roller Dia. (In.) | 0.400 |
Length (In.) | 0.625 |
Outside Pin Dia. | 0.2 in |
Outside Pin Dia. (In.) | 0.200 |
ANSI Chain Size | 50AS |
Pin Length | 0.878 in |
Roller Link Plate Height (In.) | 0.591 |
Pin Length (In.) | 0.878 |
Width Between Roller Link Plates | 0.375 in |
Width Between Roller Link Plates (In.) | 0.375 |
Inside Pin Dia. | 0.2 in |
Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Chain Overall Width | 0.878 in |
Roller Diameter | 25/64 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 02MORB-02MP Straight (6401-02-02-O)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEA5)
- DIXON HSeries Poppet, FNPT 1", Coupler 1", ST (8HF8)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- TSUBAKI Connecting Link, AA-1 Attachment, PK5 (60ASAA1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #140 (140 ROLLER LINK)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40ASSA1CL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 RL)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF1)
- Tsubaki Chains & Chain Sprockets