Shop All Chain Links
Tsubaki
Roller Link, A-1 Attachment, PK5
Mfr # 50A1RL
Zoro # G2141237
product price: $19.89
/pk 5, $3.98/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50A1RL
- Zoro # G2141237
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Pin Length (In.) | 0.878 |
Width Between Roller Link Plates | 0.375 in |
Overall Width (In.) | 0.878 |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. (In.) | 0.200 |
Inside Pin Dia. | 0.2 in |
ANSI Chain Size | 50 |
Pin Length | 0.878 in |
Roller Link Plate Height | 0.591 in |
Outside Pin Dia. | 0.2 in |
Width Between Roller Link Plates (In.) | 0.375 |
Length (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.591 |
Roller Diameter | 25/64 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Extended Pin Diameter | 0.2 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Fine Point Needle (8091)
- TRITAN Min Ball Bearing, PS, 0.125In Bore Dia (R2 2RS PRX)
- FESTO On-Off Valve HE-1/4-D-MINI-NPT (HE-1/4-D-MINI-NPT)
- STI Flute Filler 2 X 4.5 X 5.5 (F20045)
- TSUBAKI Connecting Link, AA-1 Attachment, PK5 (60ASAA1CL)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 OFFSET LINK)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 OFFSET LINK)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- TSUBAKI Connecting Link, Double Pitch Hollow Pin (C2080HPCL)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 OFFSET LINK)
- DAYTON Ind Link Single Strand Pk5 (2YEC7)
- Tsubaki Chain Links