Shop All Chain Links
Tsubaki
Roller Link, A-1 Attachment, PK5
Mfr # 41A1RL
Zoro # G2657347
product price: $9.65
/pk 5, $1.93/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1
- Industry Chain Size 41
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 41A1RL
- Zoro # G2657347
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 41 |
Chain Link Overall Width | 0.579 in |
Chain Roller Dia. | 0.306 in |
Inside Pin Dia. | 0.141 in |
Roller Link Plate Height (In.) | 0.386 |
Length (In.) | 0.500 |
Outside Pin Dia. (In.) | 0.141 |
Roller Link Plate Height | 0.386 in |
Outside Pin Dia. | 0.141 in |
Width Between Roller Link Plates (In.) | 0.250 |
Roller Dia. (In.) | 0.306 |
Pin Length | 0.579 in |
Overall Width (In.) | 0.579 |
ANSI Chain Size | 41 |
Width Between Roller Link Plates | 0.25 in |
Pin Length (In.) | 0.579 |
Roller Diameter | 19/64 in |
Chain Overall Width | 0.579 in |
Plate Height | 0.386 in |
Extended Pin Diameter | 0.141 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.579 in, Chain Number 41, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.313 in, Centerline to Hole Center 0.266 in, Extended Pin Diameter 0.141 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X050)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35341-400)
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050D1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40-2K1CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Roller Link, SK-1 Attachment (C2040SK1RL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40ASSA1CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40LSK1CL)
- Tsubaki Chains & Chain Sprockets