Shop All Chain Links
Tsubaki
Roller Link, A-1 Attachment, PK5
Mfr # 40NPA1RL
Zoro # G1455264
product price: $11.19
/pk 5, $2.24/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1
- Industry Chain Size 40
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40NPA1RL
- Zoro # G1455264
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Pin Length | 0.717 in |
Outside Pin Dia. | 0.156 in |
Width Between Roller Link Plates | 0.312 in |
Outside Pin Dia. (In.) | 0.156 |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.472 in |
Inside Pin Dia. | 0.156 in |
Overall Width (In.) | 0.717 |
ANSI Chain Size | 40NP |
Length (In.) | 0.500 |
Pin Length (In.) | 0.717 |
Roller Link Plate Height (In.) | 0.472 |
Plate Height | 0.472 in |
Extended Pin Diameter | 0.156 in |
Chain Overall Width | 0.717 in |
Roller Diameter | 19/64 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-32-15-A-P-A (ADN-32-15-A-P-A)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 1/4" Female Jic Swivel, Straight (6506-04-04)
- GATES Hi-Power II Belts, C49 (C49)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R050WHC, Return Line, 50 micron (ZX-0110R050WHC)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Offset Roller Chain Link#50NP, PK5 (50NP O/L)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HASD1CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (40K1RL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL646CL)
- Tsubaki Chains & Chain Sprockets