Shop All Chain Links
Tsubaki
Roller Link, A-1 Attachment, PK5
Mfr # 40LA1RL
Zoro # G1749964
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Lube Free
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 40LA1RL
- Zoro # G1749964
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Inside Pin Dia. | 0.156 in |
Pin Length | 0.717 in |
Roller Link Plate Height | 0.472 in |
Outside Pin Dia. | 0.156 in |
Length (In.) | 0.500 |
Roller Link Plate Height (In.) | 0.472 |
Overall Width (In.) | 0.717 |
Width Between Roller Link Plates | 0.312 in |
ANSI Chain Size | 40L |
Outside Pin Dia. (In.) | 0.156 |
Pin Length (In.) | 0.717 |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Dia. (In.) | 0.312 |
Plate Height | 0.472 in |
Extended Pin Diameter | 0.156 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 0.717 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-40-200-PPV-A (DNC-40-200-PPV-A)
- TRANSAIR Tube Fitting, 45 Degree Elbow, For 40mm (6612 40 00)
- BUYERS PRODUCTS 15 Gallon Side Mount Steel Hydraulic Reservoir With 10 Micron Filter (SMR15SF10)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP119)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35ASSK1CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050SK2CL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40NPA2CL)
- TSUBAKI Chain Link, Single Strand, #80 (80 CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (80ASSK2CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H CONNECTING LINK)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50-2K1CL)
- Tsubaki Chains & Chain Sprockets