Shop All Chain Links
Tsubaki
Roller Link, A-1 Attachment, PK5
Mfr # 35A1RL
Zoro # G2617431
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1
- Industry Chain Size 35
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35A1RL
- Zoro # G2617431
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.5 in |
Outside Pin Dia. | 0.141 in |
ANSI Chain Size | 35 |
Pin Length | 0.5 in |
Width Between Roller Link Plates (In.) | 0.188 |
Outside Pin Dia. (In.) | 0.141 |
Inside Pin Dia. | 0.141 in |
Roller Link Plate Height (In.) | 0.354 |
Width Between Roller Link Plates | 0.188 in |
Roller Link Plate Height | 0.354 in |
Length (In.) | 0.375 |
Overall Width (In.) | 0.500 |
Pin Length (In.) | 0.500 |
Plate Height | 0.354 in |
Chain Overall Width | 0.5 in |
Extended Pin Diameter | 0.141 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.5 in, Chain Number 35, Finish Plain, Pitch 3/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.27 in, Centerline to Hole Center 0.23 in, Extended Pin Diameter 0.141 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.354 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC A13, 5 ton RC Cylinder Attachment, Threaded Adaptor (A13)
- FESTO Multiple Distributor QSQ-1/4-4 (QSQ-1/4-4)
- BESTORQ Aftermarket TYLER B80 Replacement Belt, B80 (B80)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2534)
- TSUBAKI Connecting Roller Link, A-1 Attachment (80A1CL)
- TSUBAKI Connecting Roller Link, Standard (80SSCL)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 CL)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (40SK1RL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60LK2CL)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC2)
- Tsubaki Chains & Chain Sprockets