Shop All Chain Links
Tsubaki
Roller Link, A-1 Attachment
Mfr # C2052LA1RL
Zoro # G2509857
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Lube Free Conveyor
- Industry Chain Size C2052
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2052LA1RL
- Zoro # G2509857
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2052 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.75 in |
Overall Width (In.) | 0.878 |
Inside Pin Dia. | 0.2 in |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length (In.) | 0.875 |
Roller Dia. (In.) | 0.750 |
Roller Link Plate Height | 0.591 in |
Length (In.) | 1.250 |
Outside Pin Dia. | 0.2 in |
Width Between Roller Link Plates | 0.375 in |
Roller Link Plate Height (In.) | 0.591 |
ANSI Chain Size | C2052L |
Outside Pin Dia. (In.) | 0.200 |
Pin Length | 0.875 in |
Roller Diameter | 3/4 in |
Extended Pin Diameter | 0.2 in |
Chain Overall Width | 0.878 in |
Plate Height | 0.591 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Black Oxide, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- LOC-LINE In-Line Valve, Black, 1/4", PK10 (29454-BLK)
- WILKERSON Bracket, Wall Mount (GPA-97-010)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP3001-1)
- TSUBAKI Offset Link, Hollow Pin, PK5 (60HPOL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (100D1CL)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (80D1CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (35NEPOL)
- DAYTON Ind Link Single Strand Offset (2YED3)
- Tsubaki Chains & Chain Sprockets