Shop All Chain Links
Tsubaki
Roller Link, A-1 Attachment
Mfr # C2052A1RL
Zoro # G0667466
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Conveyor
- Industry Chain Size C2052
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2052A1RL
- Zoro # G0667466
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2052 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.75 in |
Outside Pin Dia. (In.) | 0.200 |
Roller Link Plate Height | 0.591 in |
Overall Width (In.) | 0.878 |
Length (In.) | 1.250 |
Outside Pin Dia. | 0.2 in |
Roller Dia. (In.) | 0.750 |
ANSI Chain Size | C2052 |
Pin Length | 0.875 in |
Pin Length (In.) | 0.875 |
Width Between Roller Link Plates (In.) | 0.375 |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height (In.) | 0.591 |
Width Between Roller Link Plates | 0.375 in |
Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Chain Overall Width | 0.878 in |
Roller Diameter | 3/4 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L190 (4L190)
- SMC Male Branch Tee, 1/8 in., TubexUNF (KQ2T01-32A)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0604 (G60490-0604)
- BESTORQ 450J8 Micro V Belt, 45 in Pitch Length, 0.736 in Top Width, 8 Ribs (450J8)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (80ASSK2CL)
- TSUBAKI Chain Link, Double Strand, #80-2 (80-2 OFFSET LINK)
- TSUBAKI Connecting Roller Link, SA-2 Attachment (C2040SA2CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 OFFSET LINK)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ8)
- Tsubaki Chains & Chain Sprockets