Shop All Chain Links
Tsubaki
Roller Link, A-1 Attachment
Mfr # C2042ASA1RL
Zoro # G2192592
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Conveyor
- Industry Chain Size C2042
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2042ASA1RL
- Zoro # G2192592
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2042 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.625 in |
Length (In.) | 1.000 |
ANSI Chain Size | C2042AS |
Outside Pin Dia. (In.) | 0.156 |
Pin Length (In.) | 0.705 |
Pin Length | 0.705 in |
Roller Link Plate Height (In.) | 0.472 |
Roller Dia. (In.) | 0.625 |
Outside Pin Dia. | 0.156 in |
Width Between Roller Link Plates | 0.312 in |
Inside Pin Dia. | 0.156 in |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Link Plate Height | 0.472 in |
Overall Width (In.) | 0.717 |
Roller Diameter | 5/8 in |
Tab Width | 0.752 in |
Tab Hole Diameter | 0.142 in |
Chain Overall Width | 0.717 in |
Plate Height | 0.472 in |
Inside Width | 19/64 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location One Side, Centerline to Attachment End 0.76 in, Centerline to Hole Center 0.5 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3Hp Gen Purp Motor, 1Phase, 3600 Rpm, 115/208-230V, 182T Frame, Tefc (131637.00)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, St El (2089-8-8S)
- DART CONTROLS Hall Effect Pick-Up 2 Pulses/ Revolution (PU-4R)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-1616)
- TSUBAKI Roller Link, Double Pitch (C2082HASA2RL)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 CONNECTING LINK)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (50SK1CL)
- TSUBAKI Offset Link, British Standard, PK5 (RF06BOL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2100HCL)
- SUNBELT Offset Links, Chain #60 1.1" x1.3" x0.75" (A-B1SB418)
- Tsubaki Chain Links