Shop All Chain Links
Tsubaki
Roller Link, A-1 Attachment
Mfr # C2040ASA1RL
Zoro # G2761857
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Conveyor
- Industry Chain Size C2040
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040ASA1RL
- Zoro # G2761857
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Dia. (In.) | 0.312 |
Outside Pin Dia. (In.) | 0.156 |
Inside Pin Dia. | 0.156 in |
Length (In.) | 1.000 |
Outside Pin Dia. | 0.156 in |
Overall Width (In.) | 0.717 |
Roller Link Plate Height (In.) | 0.472 |
Roller Link Plate Height | 0.472 in |
Pin Length | 0.705 in |
Width Between Roller Link Plates (In.) | 0.312 |
Width Between Roller Link Plates | 0.312 in |
Pin Length (In.) | 0.705 |
ANSI Chain Size | C2040AS |
Inside Width | 19/64 in |
Plate Height | 0.472 in |
Roller Diameter | 19/64 in |
Tab Width | 0.752 in |
Tab Hole Diameter | 0.142 in |
Chain Overall Width | 0.717 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location One Side, Centerline to Attachment End 0.76 in, Centerline to Hole Center 0.5 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX2)
- MIDWEST FASTENER 7/8" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65751)
- DYNABRADE Spacer (11806)
- TSUBAKI Offset Roller Link, Heavy Series (80HOL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS12BCL)
- TSUBAKI Connecting Roller Link, Curved (80CUCL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Single Strand Connecting Chain Link, 5/8 in Pitch, #50, PK5 (50 CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (35A1CL)
- MIDWEST FASTENER #60 Connecting Link 8PK (75886)
- Tsubaki Chain Links