Shop All Chain Links
Tsubaki
Roller Link, A-1 Attachment
Mfr # C2040A1RL
Zoro # G0771477
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040A1RL
- Zoro # G0771477
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Roller Dia. (In.) | 0.312 |
ANSI Chain Size | C2040 |
Overall Width (In.) | 0.717 |
Roller Link Plate Height (In.) | 0.472 |
Pin Length (In.) | 0.705 |
Outside Pin Dia. | 0.156 in |
Outside Pin Dia. (In.) | 0.156 |
Width Between Roller Link Plates | 0.312 in |
Pin Length | 0.705 in |
Inside Pin Dia. | 0.156 in |
Width Between Roller Link Plates (In.) | 0.312 |
Length (In.) | 1.000 |
Roller Link Plate Height | 0.472 in |
Extended Pin Diameter | 0.156 in |
Chain Overall Width | 0.717 in |
Roller Diameter | 19/64 in |
Plate Height | 0.472 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Pump, Air Op, Pump Ratio 5:1, 16 gal (5TCU3)
- COXREELS Hose Reel, Spring Rewind, 3/8" X 100', Pvc 300 Psi Hose (TSH-N-3100)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-256)
- SHARPE MANUFACTURING 18C-500 AIR REGULATOR ASSY PARTS (SH1640)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 OFFSET LINK)
- TSUBAKI Roller Link, Double Pitch (C2080HK2RL)
- TSUBAKI Offset Link, Hollow Pin, PK5 (60HPOL)
- TSUBAKI Offset Roller Link, Heavy Series (80HOL)
- TSUBAKI Roller Chain Connecting Link#40NP, PK5 (40NP C/L)
- TSUBAKI Connecting Link, Hollow Pin (C2050HPCL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (35A1CL)
- Tsubaki Chains & Chain Sprockets