Shop All Chain Links
Tsubaki
Roller Link, A-1 Attachment
Mfr # 80ASA1RL
Zoro # G3307841
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1
- Industry Chain Size 80
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80ASA1RL
- Zoro # G3307841
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Roller Link Plate Height | 0.949 in |
Outside Pin Dia. | 0.312 in |
Inside Pin Dia. | 0.312 in |
Width Between Roller Link Plates | 0.625 in |
Pin Length (In.) | 1.398 |
Length (In.) | 1.000 |
Roller Link Plate Height (In.) | 0.949 |
Roller Dia. (In.) | 0.625 |
ANSI Chain Size | 80AS |
Width Between Roller Link Plates (In.) | 0.625 |
Outside Pin Dia. (In.) | 0.312 |
Pin Length | 1.398 in |
Overall Width (In.) | 1.398 |
Roller Diameter | 5/8 in |
Inside Width | 5/8 in |
Tab Hole Diameter | 0.268 in |
Plate Height | 0.949 in |
Chain Overall Width | 1.398 in |
Tab Width | 0.752 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location One Side, Centerline to Attachment End 1.441 in, Centerline to Hole Center 1 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Features Greater Fatigue Strength, Higher Horsepower Ratings, Longer Wear Life, Heavy Series No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0009 L 002 BN Filter Element, Size 0009 (0009 L 002 BN)
- CLIMAX METAL PRODUCTS 2C-193-Z Two-Piece Clamping Collar (2C-193-Z)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F718-60-B5-G)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.7500", Steel, OD 2 3/4" (SPB-28-F)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL534CL)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HD3CL)
- TSUBAKI Connecting Roller Link, A-1 Attachment (80A1CL)
- MIDWEST FASTENER No. 41 Roller Chain Offset Link 5PK (64248)
- Tsubaki Chain Links