Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 80SSRB ANSI, 10 ft.
Mfr # 80SSRB
Zoro # G2992342
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 80
- Chain Length 10 ft
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80SSRB
- Zoro # G2992342
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 80 |
Chain Length | 10 ft |
Chain Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Roller Bushing Width | 0.625 in |
Roller Link Plate Height | 0.949 in |
Roller Dia. | 0.625" |
Length | 10 ft. |
Outside Pin Dia. | 0.312 in |
ANSI Chain Size | 80SSRB |
Inside Pin Dia. | 0.312 in |
Overall Width | 1.398" |
Pin Length | 1.406 in |
Pin Hole Diameter | 0.312 in |
Plate Height | 0.949 in |
Pin Outside Diameter | 0.313 in |
Weight Per Length | 1.79 lb/ft |
Overall Length | 10 ft |
Inside Width | 0.625 in |
Roller Diameter | 5/8 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 80, Chain Overall Width 1.398 in, Roller Diameter 5/8 in, Pitch 1 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.625 in, Series SS, Working Load Limit 397 lb, Features It is Generally Considered Non-Magnetic, Although Some Permeability can be Found in These Chains, Heavy Series No, Includes (1) Connecting Link, Lubrication SAE 10 to SAE 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MOR 90 (6801-10-10)
- DODGE 1108 X 1-1/8-KW Taper Lock Bushing (117077 1108 X1-1/8)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 1/4-18 A, 1/4-18 B (471099)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC150-0800)
- TSUBAKI Roller Chain, Riveted, 35 ANSI, 100 ft. (35 TW 100)
- TSUBAKI Roller Chain, Conveyor, C2080HP ANSI, 10 ft (C2080HPB)
- TSUBAKI Roller Chain, British, 12B ANSI, 10 ft. (RS12BRB)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 50 ft. (BL644)
- TSUBAKI 10FT 3/4IN SINGLE ROLLER CHAIN (RS60 RIV)
- TSUBAKI Rs12B Ss "304" Riveted (RS12BSSRB)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 50 ft. (BL823)
- Tsubaki Chains & Chain Sprockets