Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 80-2 ANSI, 10 ft.
Mfr # 80-2RIV
Zoro # G2696775
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 80-2
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 80-2RIV
- Zoro # G2696775
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | 80-2 |
Chain Length | 10 ft |
Chain Overall Width | 2.552 in |
Chain Roller Dia. | 0.625 in |
Roller Bushing Width | 0.625 in |
ANSI Chain Size | 80-2 |
Overall Width | 2.552" |
Roller Dia. | 0.625" |
Length | 10 ft. |
Inside Width | 0.625 in |
Roller Diameter | 5/8 in |
Overall Length | 10 ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 80, Chain Overall Width 2.552 in, Roller Diameter 5/8 in, Tensile Strength 35,280 lbf, Pitch 1 in, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.625 in, Series Standard Riveted, Working Load Limit 5,610 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, 1/4 In Size (3LX98)
- FESTO Compact Cylinder AEVU-12-10-P-A (AEVU-12-10-P-A)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (SP150-25-G)
- DDS Shaft Seal, 20 x 36 x 7 mm., TC, Nitrile Rubber (20367TC)
- TSUBAKI Roller Chain, Riveted, 35 ANSI, 100 ft. (35 TW 100)
- TSUBAKI Roller Chain, Neptune, 40NT ANSI, 10 ft. (40NEPRB)
- TSUBAKI Chain Rlr No 120 10Ft 6830Lb Riveted 1In Pk, 120RB (120RB)
- TSUBAKI Roller Chain, Neptune, C2060HNT ANSI, 10 ft (C2060HNEPRB)
- TSUBAKI 80Ss "304" Riveted 10Ft (80SSRB)
- TSUBAKI Roller Chain, Riveted, 140 ANSI, 10 ft. (140RIV)
- TSUBAKI 50 Offset Link (Tsubaki) (50OL)
- Tsubaki Roller Chains