Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 60SS ANSI, 10 ft.
Mfr # 60SS
Zoro # G0608851
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 60
- Chain Length 10 ft
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60SS
- Zoro # G0608851
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 10 ft |
Chain Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Roller Bushing Width | 0.5 in |
ANSI Chain Size | 60SS |
Length | 10 ft. |
Roller Dia. | 0.469" |
Overall Width | 1.087" |
Overall Length | 10 ft |
Weight Per Length | 1.03 lb/ft |
Roller Diameter | 15/32 in |
Pin Outside Diameter | 0.234 in |
Inside Width | 0.5 in |
Plate Height | 0.713 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 60, Chain Overall Width 1.087 in, Roller Diameter 15/32 in, Pitch 3/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.5 in, Series SS, Working Load Limit 231 lb, Features It is Generally Considered Non-Magnetic, Although Some Permeability can be Found in These Chains, Heavy Series No, Material Grade Type 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16FJ-08MJ (2406-16-08)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6210 2Z JEM)
- PIX Belt, BX Cogged, 21/32 x 89 in. OC (BX86)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11943-16-16)
- TSUBAKI 80 Offset Link (Tsubaki) (80OL)
- TSUBAKI 140 Conn Link Cp Type (140CL)
- TSUBAKI Roller Chain, Conveyor, C2162H ANSI, 10 ft. (C2162HRB)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 50 ft. (BL644)
- TSUBAKI Rs16B Riveted 10 Ft Long (RS16BRB)
- TSUBAKI Roller Chain, Neptune, 40NT ANSI, 10 ft. (40NEPRB)
- SENQCIA INSPIRE SERIES 60-4 Cl Sc Type, ASME/ANSI Std RllrChn, Quad Strand, 3/4" Pitch, PK5 (60-4CL)
- Tsubaki Chains & Chain Sprockets