Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 60NP ANSI, 10 ft.
Mfr # 60NP
Zoro # G2638614
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 60
- Chain Length 10 ft
- Chain Material Nickel Plated Steel
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60NP
- Zoro # G2638614
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 10 ft |
Chain Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Roller Bushing Width | 0.5 in |
Overall Width | 1.087" |
Length | 10 ft. |
ANSI Chain Size | 60NP |
Roller Dia. | 0.469" |
Roller Diameter | 15/32 in |
Overall Length | 10 ft |
Weight Per Length | 1.03 lb/ft |
Pin Outside Diameter | 0.234 in |
Plate Height | 0.614 in, 0.713 in |
Inside Width | 0.5 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 60, Chain Overall Width 1.087 in, Roller Diameter 15/32 in, Tensile Strength 9,900 lbf, Pitch 3/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.5 in, Series Blank, Working Load Limit 1,630 lb, Features Nickel-Plated Chains Provide Acceptable Performance Where Equipment Must Operate in Mildly Corrosive Environments, Finish Nickel Plated, Heavy Series No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE White High Performance Lubricant (234340)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (100-1NP OSL)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR6058)
- DAYTON 2/B65 Banded V-Belt, 68-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G890)
- TSUBAKI Roller Chain, Conveyor, C2160H ANSI, 10 ft. (C2160HRB)
- TSUBAKI Roller Chain, Riveted, 100-2 ANSI, 10 ft. (100-2RIV)
- TSUBAKI 10FT 1/2IN SINGLE ROLLER CHAIN (RS40-1-RP)
- TSUBAKI 80 Offset Link (Tsubaki) (80OL)
- TSUBAKI Rs12B Offset Link (RS12BOL)
- TSUBAKI Chain Rlr No 41 10Ft 500Lb Riveted 1/4In Pk, 41RB (41RB)
- SENQCIA HI-MAX 40-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 1/2" Pitch, PK5 (40-2HMCL)
- Tsubaki Chains & Chain Sprockets