Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 60 ANSI, 100 ft.
Mfr # 60 TW 100
Zoro # G1712304
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 60
- Chain Length 100 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60 TW 100
- Zoro # G1712304
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 100 ft |
Chain Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Roller Bushing Width | 0.5 in |
Overall Width | 1.087" |
ANSI Chain Size | 60 |
Roller Dia. | 0.469" |
Length | 100 ft. |
Roller Diameter | 15/32 in |
Overall Length | 100 ft |
Inside Width | 0.5 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 60, Chain Overall Width 1.087 in, Roller Diameter 15/32 in, Tensile Strength 9,920 lbf, Pitch 3/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.5 in, Series Standard Riveted, Working Load Limit 1,980 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (10) Connecting Links
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., White (CR050-50-G)
- MIDWEST FASTENER #6 x 3/8" x 3/64" Nylon Plastic Flange Bearings 25PK (66423)
- TRICO EZI Action(TM) Drum Pump, 15 to 30 Gal (36981-1)
- DAYTON AC Gearmotor, 16 rpm, TENV, 115V (453R93)
- TSUBAKI Chain 10Ft 5/8In 0.4In 3/8In 304 Sst 1 Pk, 50SSRB (50SSRB)
- TSUBAKI Roller Chain, Neptune, 35NT ANSI, 10 ft. (35NEPRB)
- TSUBAKI Stainless 10Ft 3/4In Single Roller Chain (RS60SS RP)
- TSUBAKI Roller Chain, Conveyor, C2050HP ANSI, 10 ft (C2050HPB)
- TSUBAKI 100 Conn Link Cp Type (100CL)
- TSUBAKI Roller Chain, Riveted, 40-2 ANSI, 10 ft. (40-2RIV)
- SENQCIA HI-MAX C2052Ss Riv 304 Ss ASME/ANSI Dbl Pit RllrChn 10Ft Bx L 1-1/4" Pit, PK10 (C2052SSHMRB)
- Tsubaki Chains & Chain Sprockets