Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 60-2 ANSI, 10 ft.
Mfr # 60-2RIV
Zoro # G3499885
original price:
$280.04
16% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 60-2
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60-2RIV
- Zoro # G3499885
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | 60-2 |
Chain Length | 10 ft |
Chain Overall Width | 1.988 in |
Chain Roller Dia. | 0.469 in |
Roller Bushing Width | 0.5 in |
Roller Dia. | 0.469" |
ANSI Chain Size | 60-2 |
Length | 10 ft. |
Overall Width | 1.988" |
Overall Length | 10 ft |
Roller Diameter | 15/32 in |
Inside Width | 0.5 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 60, Chain Overall Width 1.988 in, Roller Diameter 15/32 in, Tensile Strength 19,840 lbf, Pitch 3/4 in, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.5 in, Series Standard Riveted, Working Load Limit 3,360 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1NA)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-04-FKG0B)
- DIXON Worm Gear Clamp, HSS 10-8/64", 13" (HSS200)
- TSUBAKI Rs16B Riveted 10 Ft Long (RS16BRB)
- TSUBAKI Roller Chain, Riveted, 60SS ANSI, 10 ft. (60SS)
- TSUBAKI Chain Rlr No 60 10Ft 1980Lb Riveted Cs Pk, 60RB (60RB)
- TSUBAKI Roller Chain, Riveted, 50NP ANSI, 10 ft. (50NP)
- TSUBAKI Roller Chain, Conveyor, C2052HP ANSI, 10 ft (C2052HPB)
- TSUBAKI 50 Offset Link (Tsubaki) (50OL)
- TSUBAKI Chain Conveyor 10Ft 1In 0.312In 0.313In Pk, C2040ASD32LRB (C2040ASD32LRB)
- Tsubaki Roller Chains