Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 50SS ANSI, 10 ft.
Mfr # 50SS
Zoro # G3066585
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 50
- Chain Length 10 ft
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50SS
- Zoro # G3066585
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 50 |
Chain Length | 10 ft |
Chain Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Bushing Width | 0.375 in |
Overall Width | 0.878" |
Length | 10 ft. |
ANSI Chain Size | 50SS |
Roller Dia. | 0.400" |
Roller Diameter | 13/32 in |
Weight Per Length | 0.7 lb/ft |
Plate Height | 0.591 in |
Overall Length | 10 ft |
Pin Outside Diameter | 0.2 in |
Inside Width | 0.375 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 50, Chain Overall Width 0.878 in, Roller Diameter 13/32 in, Pitch 5/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.375 in, Series SS, Working Load Limit 154 lb, Features It is Generally Considered Non-Magnetic, Although Some Permeability can be Found in These Chains, Heavy Series No, Material Grade Type 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CDRB1BW50-90S)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZR02525-05-31-G)
- SIMPLEX Cylinder Pump Set, 10 tons (ST1010A)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- TSUBAKI Roller Chain, Riveted, 60-2 ANSI, 10 ft. (60-2RIV)
- TSUBAKI 10FT 1/2IN SINGLE ROLLER CHAIN (RS40-1-RP)
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. (50CURB)
- TSUBAKI Chain Rlr No 80 10Ft 3300Lb Riveted Cs Pk, 80RB (80RB)
- TSUBAKI Leaf Chain, Riveted, BL5 ANSI, 100 ft. (BL523)
- TSUBAKI 10FT 3/4IN SINGLE ROLLER CHAIN (RS60 RIV)
- SENQCIA INSPIRE SERIES 40-2 Cl Sc Type, ASME/ANSI Std RllrChn, Double Strand, 1/2" Pitch, PK5 (40-2CL)
- Tsubaki Chains & Chain Sprockets