Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 50NP ANSI, 10 ft.
Mfr # 50NP
Zoro # G1078752
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 50
- Chain Length 10 ft
- Chain Material Nickel Plated Steel
- Industry Chain Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50NP
- Zoro # G1078752
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | 50 |
Chain Length | 10 ft |
Chain Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Bushing Width | 0.375 in |
Length | 10 ft. |
ANSI Chain Size | 50NP |
Overall Width | 0.878" |
Roller Dia. | 0.400" |
Overall Length | 10 ft |
Inside Width | 0.375 in |
Roller Diameter | 13/32 in |
Plate Height | 0.512 in, 0.591 in |
Weight Per Length | 0.7 lb/ft |
Pin Outside Diameter | 0.2 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 50, Chain Overall Width 0.878 in, Roller Diameter 13/32 in, Tensile Strength 7,050 lbf, Pitch 5/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.375 in, Series Standard Riveted, Working Load Limit 1,140 lb, Features Nickel-Plated Chains Provide Acceptable Performance Where Equipment Must Operate in Mildly Corrosive Environments, Finish Nickel Plated, Heavy Series No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Air Tool Lubricant 32 oz. (CO ATL032-P12)
- SPEEDAIRE Fuse, Air, 1/2 In NPT (5ZL37)
- DDS Shaft Seal, 45 x 70 x 12 mm., TC, Nitrile Rubber (457012TC)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1267806, Return Line, 5 micron, Outside-In (MF0360155)
- TSUBAKI Roller Chain, Conveyor, C2080H ANSI, 10 ft. (C2080H)
- TSUBAKI Chain Rlr No 35 10Ft 480Lb Riveted 1/5In Pk, 35RB (35RB)
- TSUBAKI 10FT 2-5/8IN SINGLE ROLLER CHAIN (81X)
- TSUBAKI Rs08B Riveted 10 Ft Long (RS08BRB)
- TSUBAKI 80 Offset Link (Tsubaki) (80OL)
- TSUBAKI Roller Chain, Riveted, 40 ANSI, 100 ft. (40 TW 100)
- TSUBAKI Chain Rlr No 41 10Ft 500Lb Riveted 1/4In Pk, 41RB (41RB)
- Tsubaki Roller Chains