Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 41 ANSI, 100 ft.
Mfr # 41 TW 100
Zoro # G2799833
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 41
- Chain Length 100 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 41 TW 100
- Zoro # G2799833
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | 41 |
Chain Length | 100 ft |
Chain Overall Width | 0.579 in |
Chain Roller Dia. | 0.306 in |
Roller Bushing Width | 0.25 in |
ANSI Chain Size | 41 |
Length | 100 ft. |
Overall Width | 0.579" |
Roller Dia. | 0.306" |
Inside Width | 0.25 in |
Roller Diameter | 5/16 in |
Overall Length | 100 ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 41, Chain Overall Width 0.579 in, Roller Diameter 5/16 in, Tensile Strength 2,640 lbf, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.25 in, Series Standard Riveted, Working Load Limit 500 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (10) Connecting Links
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Tube White (NRT-PLSS)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (HZB05020-100-G)
- LOC-LINE Hose, Gray, 1/4", 5ft., Coil (49419-G)
- NSK NSK R14ZZ, R Series Inch Single Row Deep Groove Ball Bearing (R14ZZ)
- TSUBAKI Roller Chain, Conveyor, C2050 ANSI, 10 ft. (C2050)
- TSUBAKI Roller Chain, Riveted, 60-2 ANSI, 10 ft. (60-2RIV)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 100 ft. (50 TW 100)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 10 ft. (BL623RB)
- TSUBAKI Roller Chain, Hollow Pin, 40HP ANSI, 10 ft. (40HPB)
- TSUBAKI Chain Rlr No 60 10Ft 1980Lb Riveted Cs Pk, 60RB (60RB)
- TSUBAKI Roller Chain, Riveted, 100 ANSI, 10 ft. (100-10)
- Tsubaki Roller Chains