Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 41 ANSI, 10 ft.
Mfr # 41 TW 10
Zoro # G2579753
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 41
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 41 TW 10
- Zoro # G2579753
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | 41 |
Chain Length | 10 ft |
Chain Overall Width | 0.579 in |
Chain Roller Dia. | 0.306 in |
Roller Bushing Width | 0.25 in |
ANSI Chain Size | 41 |
Overall Width | 0.579" |
Roller Dia. | 0.306" |
Length | 10 ft. |
Inside Width | 0.25 in |
Overall Length | 10 ft |
Roller Diameter | 5/16 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 41, Chain Overall Width 0.579 in, Roller Diameter 5/16 in, Tensile Strength 2,640 lbf, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.25 in, Series Standard Riveted, Working Load Limit 500 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (1) Connecting Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-608)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Female NPT, PK 100 (CPA660-100K)
- CLIMAX METAL PRODUCTS C-137-A Set Screw Collar (C-137-A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-5/8 Bore Dia., 11 # of Teeth (80BS11H X 1 5/8)
- TSUBAKI Rs08B Offset Link (RS08BOL)
- TSUBAKI 50 Conn Link (Sc Type) (50CL)
- TSUBAKI 120 Conn Link C.P Type (120CL)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 10 ft. (BL623RB)
- TSUBAKI Leaf Chain, Riveted, BL4 ANSI, 100 ft. (BL434)
- TSUBAKI Roller Chain, Curved, 60CU ANSI, 10 ft. (60CURB)
- SENQCIA INSPIRE SERIES 40-2 Cl Sc Type, ASME/ANSI Std RllrChn, Double Strand, 1/2" Pitch, PK5 (40-2CL)
- Tsubaki Chains & Chain Sprockets