Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 35SS ANSI, 10 ft.
Mfr # 35SSRB
Zoro # G3470065
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 35
- Chain Length 10 ft
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 35SSRB
- Zoro # G3470065
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 35 |
Chain Length | 10 ft |
Chain Overall Width | 0.5 in |
Chain Roller Dia. | 0.2 in |
Roller Bushing Width | 0.188 in |
Pin Length | 0.519 in |
Length | 10 ft. |
Inside Pin Dia. | 0.141 in |
Roller Dia. | 0.200" |
Roller Link Plate Height | 0.354 in |
Overall Width | 0.500" |
ANSI Chain Size | 35SS |
Outside Pin Dia. | 0.141 in |
Pin Outside Diameter | 0.141 in |
Weight Per Length | 0.22 lb/ft |
Roller Diameter | 13/64 in |
Pin Hole Diameter | 0.141 in |
Inside Width | 0.188 in |
Overall Length | 10 ft |
Plate Height | 0.354 in |
Description
Roller Chain, Chain Construction Riveted Pin, Rollerless Bushing, Overall Length 10 ft, Material Stainless Steel, Chain Number 35, Chain Overall Width 0.5 in, Roller Diameter 13/64 in, Pitch 3/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.188 in, Series SS, Working Load Limit 60 lb, Features It is Generally Considered Non-Magnetic, Although Some Permeability can be Found in These Chains, Heavy Series No, Includes (1) Connecting Link
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Tee, Composite, 51/64" Hex (55222-12-1/2)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 55.3 in L Outside, 11/32 in THK (AX53)
- ARO Valve, Air, Limit, Cw/Ccw (402-1-A)
- CHICAGO PNEUMATIC Anvil Shank (CA045907)
- TSUBAKI 60-2 Conn Link(Sc Type) (60-2CL)
- TSUBAKI 60 Offset Link (Tsubaki) (60OL)
- TSUBAKI Leaf Chain, Riveted, BL5 ANSI, 50 ft. (BL546)
- TSUBAKI 40 Offset Link (Tsubaki) (40OL)
- TSUBAKI Roller Chain, British, 06B ANSI, 10 ft. (RF06BSS)
- TSUBAKI 10FT 1/2IN SINGLE ROLLER CHAIN (RS40-1-RP)
- SENQCIA HI-MAX 40-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 1/2" Pitch, PK5 (40-2HMCL)
- Tsubaki Chains & Chain Sprockets