Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 35 ANSI, 10 ft.
Mfr # 35 TW 10
Zoro # G0878342
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 35
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35 TW 10
- Zoro # G0878342
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | 35 |
Chain Length | 10 ft |
Chain Overall Width | 0.5 in |
Chain Roller Dia. | 0.2 in |
Roller Bushing Width | 0.188 in |
Overall Width | 0.500" |
Roller Dia. | 0.200" |
Length | 10 ft. |
ANSI Chain Size | 35 |
Overall Length | 10 ft |
Inside Width | 0.188 in |
Roller Diameter | 13/64 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 35, Chain Overall Width 0.5 in, Roller Diameter 13/64 in, Tensile Strength 2,530 lbf, Pitch 3/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.188 in, Series Standard Riveted, Working Load Limit 480 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (1) Connecting Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- COXREELS Hand Crank Hose Reel, 3/8x100 (112-3-100-CM)
- LEESON ELECTRIC Leeson Motors DC Controls SCR Series, PWM Series , Open Chassis, 1PH, 1/8-1HP/1/4-2HP, 115/230V (174311)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- TSUBAKI Roller Chain, British, 06B ANSI, 10 ft. (RF06BSS)
- TSUBAKI Roller Chain, Curved, 60CU ANSI, 10 ft. (60CURB)
- TSUBAKI 10FT 2-5/8IN SINGLE ROLLER CHAIN (81X)
- TSUBAKI 50 Offset Link (Tsubaki) (50OL)
- TSUBAKI Roller Chain, Conveyor, C2082HP ANSI, 10 ft (C2082HPB)
- TSUBAKI 10FT 1/2IN SINGLE ROLLER CHAIN (RS40-1-RP)
- SENQCIA HI-MAX 120 Cot ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1-1/2" Pit, 120Hmcb, PK10 (120HMCB)
- Tsubaki Chains & Chain Sprockets