Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 35-2 ANSI, 10 ft.
Mfr # 35-2RIV
Zoro # G1984814
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 35-2
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35-2RIV
- Zoro # G1984814
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Dimensions
Industry Chain Size | 35-2 |
Chain Length | 10 ft |
Chain Overall Width | 0.898 in |
Chain Roller Dia. | 0.2 in |
Roller Bushing Width | 0.188 in |
Length | 10 ft. |
ANSI Chain Size | 35-2 |
Roller Dia. | 0.200" |
Overall Width | 0.898" |
Roller Diameter | 13/64 in |
Overall Length | 10 ft |
Inside Width | 0.188 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 35, Chain Overall Width 0.898 in, Roller Diameter 13/64 in, Tensile Strength 5,060 lbf, Pitch 3/8 in, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.188 in, Series Standard Riveted, Working Load Limit 810 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-12-25-I-P-A (ADN-12-25-I-P-A)
- DAYTON 3V400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (13V712)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-20 (MFC-20)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 3/4" (SS10034)
- TSUBAKI Chain Rlr No 80 10Ft 3300Lb Riveted Cs Pk, 80RB (80RB)
- TSUBAKI 60Ss "304" Offset Link (60SSOL)
- TSUBAKI Leaf Chain, Riveted, BL4 ANSI, 10 ft. (BL434RB)
- TSUBAKI 60-2 Offset Link (60-2OL)
- TSUBAKI Roller Chain, British, 16B ANSI, 10 ft. (RS16BRB)
- TSUBAKI 40-2 Conn Link Sc Type (40-2CL)
- TRITAN Bushed Roller Chain Sprocket (4016 X 5/8)
- Tsubaki Chains & Chain Sprockets