Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 25SS ANSI, 10 ft.
Mfr # 25SSRB
Zoro # G1362444
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 25
- Chain Length 10 ft
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 25SSRB
- Zoro # G1362444
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 25 |
Chain Length | 10 ft |
Chain Overall Width | 0.339 in |
Chain Roller Dia. | 0.13 in |
Roller Bushing Width | 0.125 in |
Roller Link Plate Height | 0.23 in |
Overall Width | 0.339" |
Pin Length | 0.339 in |
Outside Pin Dia. | 0.091 in |
Inside Pin Dia. | 0.091 in |
ANSI Chain Size | 25SS |
Roller Dia. | 0.130" |
Length | 10 ft. |
Plate Height | 0.23 in |
Overall Length | 10 ft |
Pin Outside Diameter | 0.09 in |
Roller Diameter | 1/8 in |
Weight Per Length | 0.09 lb/ft |
Inside Width | 0.125 in |
Pin Hole Diameter | 0.091 in |
Description
Roller Chain, Chain Construction Riveted Pin, Rollerless Bushing, Overall Length 10 ft, Material Stainless Steel, Chain Number 25, Chain Overall Width 0.339 in, Roller Diameter 1/8 in, Pitch 1/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.125 in, Series SS, Working Load Limit 26 lb, Heavy Series No, Includes (1) Connecting Link, Lubrication SAE 10 to SAE 50, Material Grade Type 304, Maximum Operating Temperature 750 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Ferrule, 3/8 In, Pk10 (2A734)
- CLIMAX METAL PRODUCTS 2C-081 Two-Piece Clamping Collar (2C-081)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-4100)
- PREVOST Prevost Cyclonic Water Separator W/ Float Drain & 1in FNPT Connections (SPC 365T)
- TSUBAKI 120 Offset Link (120OL)
- TSUBAKI Chain Rlr No 60 10Ft 1980Lb Riveted Cs Pk, 60RB (60RB)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 30 ft. (BL846)
- TSUBAKI Rs08B Offset Link (RS08BOL)
- TSUBAKI Roller Chain, Conveyor, C2080H ANSI, 10 ft. (C2080H)
- TSUBAKI Roller Chain, Riveted, 140 ANSI, 10 ft. (140RIV)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (50-1R X 100FT)
- Tsubaki Roller Chains