Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 160 ANSI, 10 ft.
Mfr # 160RIV
Zoro # G2643137
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 160
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160RIV
- Zoro # G2643137
- Country of Origin United States
- Category Roller Chains
Dimensions
Industry Chain Size | 160 |
Chain Length | 10 ft |
Chain Overall Width | 2.705 in |
Chain Roller Dia. | 1.125 in |
Roller Bushing Width | 1.25 in |
Roller Dia. | 1.125" |
Overall Width | 2.705" |
ANSI Chain Size | 160 |
Length | 10 ft. |
Roller Diameter | 1 1/8 in |
Overall Length | 10 ft |
Inside Width | 1.25 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 160, Chain Overall Width 2.705 in, Roller Diameter 1 1/8 in, Tensile Strength 60,630 lbf, Pitch 2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 1.25 in, Series Standard Riveted, Working Load Limit 11,900 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (1) Connecting Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D1VW009CNKW)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- PIX V-Belt, Cogged 5/8 X 62 (5VX620)
- BOSTIK Bostik Never Seez High Temperature Bearing Lube 14.1 oz. Cartridge (NHTC-14)
- TSUBAKI Chain Rlr No 40 10Ft 810Lb Riveted Cs Pk, 40RB (40RB)
- TSUBAKI Chain 10Ft 5/8In 0.4In 3/8In 304 Sst 1 Pk, 50SSRB (50SSRB)
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. (50CURB)
- TSUBAKI Roller Chain, Hollow Pin, 50HP ANSI, 10 ft. (50HPB)
- TSUBAKI Chain Atch 10Ft 3/4In 0.469In 1/2In Cs 1 Pk, 60A12LRB (60A12LRB)
- TSUBAKI Roller Chain, Neptune, 60NT ANSI, 10 ft. (60NEPRB)
- SENQCIA HI-MAX Al466 Cl Cp Type ASME/ANSI Lt Dty Leaf Chn 6 X 6 Lacing 1/2"Pit, PK5 (AL466HMCL)
- Tsubaki Chains & Chain Sprockets