Shop All Roller Chains
Tsubaki
Roller Chain, Riveted, 100-2 ANSI, 10 ft.
Mfr # 100-2RIV
Zoro # G3025714
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 100-2
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 100-2RIV
- Zoro # G3025714
- Country of Origin United States
- Category Roller Chains
Dimensions
Industry Chain Size | 100-2 |
Chain Length | 10 ft |
Chain Overall Width | 3.09 in |
Chain Roller Dia. | 0.75 in |
Roller Bushing Width | 0.75 in |
Length | 10 ft. |
ANSI Chain Size | 100-2 |
Roller Dia. | 0.750" |
Overall Width | 3.090" |
Inside Width | 0.75 in |
Overall Length | 10 ft |
Roller Diameter | 3/4 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 100, Chain Overall Width 3.09 in, Roller Diameter 3/4 in, Tensile Strength 52,920 lbf, Pitch 1 1/4 in, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.75 in, Series Standard Riveted, Working Load Limit 8,610 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Adapter, 1/4 in., Male BSPT/Male JIC (9011-04-04)
- GATES XPA2182 Metric V-Belt, 2182mm Outside Length, 13mm Top Width, 1 Ribs (XPA2182)
- WOLVERINE Hydraulic Cylinder, 3.5" Bore, 16" Stroke (WWCL3516-S)
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH2C)
- TSUBAKI TSUBAKI RS80 10FT 1IN SINGLE ROLLER CHAIN (RS80)
- TSUBAKI Rs10B Conn Link Sc Type (RS10BCL)
- TSUBAKI Roller Chain, Lambda, 50LAM ANSI, 10 ft. (50LAMRB)
- TSUBAKI 60-2 Offset Link (60-2OL)
- TSUBAKI Roller Chain, Neptune, 35NT ANSI, 10 ft. (35NEPRB)
- TSUBAKI Roller Chain, Neptune, 50NT ANSI, 10 ft. (50NEPRB)
- TSUBAKI Roller Chain, Riveted, 160 ANSI, 10 ft. (160RIV)
- Tsubaki Roller Chains