Shop All Roller Chains
Tsubaki
Roller Chain, Plastic Top, 60P ANSI, 10 ft.
Mfr # 60P
Zoro # G2439026
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Plastic Top
- Industry Chain Size 60
- Chain Length 10 ft
- Chain Material Plastic
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 60P
- Zoro # G2439026
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 10 ft |
Chain Overall Width | 1.181 in |
Chain Roller Dia. | 0.469 in |
Roller Bushing Width | 0.5 in |
ANSI Chain Size | 60P |
Overall Width | 1.181" |
Roller Link Plate Height | 0.681 in |
Length | 10 ft. |
Roller Dia. | 0.469" |
Pin Length | 1.181 in |
Plate Height | 0.681 in |
Inside Width | 0.5 in |
Overall Length | 10 ft |
Roller Diameter | 15/32 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Polypropylene, Chain Number 60, Chain Overall Width 1.181 in, Roller Diameter 15/32 in, Tensile Strength 200 lbf, Pitch 3/4 in, Application Power Transmission or Conveying Use, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.5 in, Series Standard, Working Load Limit 200 lb, Features Operates With Standard Roller Chain Sprockets, RS Plastic Chain Consists of Polyacetal Chain Links, Heavy Series No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 1210, SelfAligning Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Cylindrical Bore Open (1210)
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF7)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-10-53)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- TSUBAKI Roller Chain, Neptune, 60NT ANSI, 10 ft. (60NEPRB)
- TSUBAKI Chain Conveyor 10Ft 1In 0.312In 0.313In Pk, C2040ASD32LRB (C2040ASD32LRB)
- TSUBAKI Leaf Chain, Riveted, BL5 ANSI, 50 ft. (BL546)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 100 ft. (50 TW 100)
- TSUBAKI Chain Rlr No 80 10Ft 3300Lb Riveted Cs Pk, 80RB (80RB)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 50 ft. (BL823)
- SENQCIA HI-MAX 60F Riv Flat Side Bar ASME/ANSI Std Chn Sgl 100Ft Reel 3/4" Pit, PK100 (60FHMR100)
- Tsubaki Roller Chains