Shop All Roller Chains
Tsubaki
Roller Chain, Plastic Top, 50P ANSI, 10 ft.
Mfr # 50P
Zoro # G1877346
product price: $1,083.99
/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Plastic Top
- Industry Chain Size 50
- Chain Length 10 ft
- Chain Material Plastic
- Industry Chain Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50P
- Zoro # G1877346
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 50 |
Chain Length | 10 ft |
Chain Overall Width | 0.886 in |
Chain Roller Dia. | 0.4 in |
Roller Bushing Width | 0.375 in |
ANSI Chain Size | 50P |
Overall Width | 0.886" |
Length | 10 ft. |
Roller Dia. | 0.400" |
Inside Width | 0.375 in |
Plate Height | 0.591 in |
Roller Diameter | 13/32 in |
Overall Length | 10 ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Polypropylene, Chain Number 50, Chain Overall Width 0.886 in, Roller Diameter 13/32 in, Tensile Strength 154 lbf, Pitch 5/8 in, Application Power Transmission or Conveying Use, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.375 in, Series Standard, Working Load Limit 154 lb, Features Operates With Standard Roller Chain Sprockets, RS Plastic Chain Consists of Polyacetal Chain Links, Heavy Series No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A89 V-Belt, 91" Outside Length, 1/2" Top Width, 1 Ribs (6L192)
- ZORO SELECT Grease Fitting Cap, Yellow, PK10 (GFCYELLOW)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" JIC Tube (0318-08)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.45-in. OD (AK34 X 3/4)
- TSUBAKI 80 Offset Link (Tsubaki) (80OL)
- TSUBAKI Roller Chain, Conveyor, C2162H ANSI, 10 ft. (C2162HRB)
- TSUBAKI Roller Chain, Riveted, 60SS ANSI, 10 ft. (60SS)
- TSUBAKI Roller Chain, Riveted, 80SSRB ANSI, 10 ft. (80SSRB)
- TSUBAKI Double Strand Roller Chain 10ft 3/4in (RS60-2-RP-U)
- TSUBAKI Roller Chain, Conveyor, C2082H ANSI, 10 ft. (C2082HRB)
- SPEECO FARMEX SpeeCo Roller Chain Breaker, #25 to 60 Chain, Steel (S05050)
- Tsubaki Roller Chains