Shop All Roller Chains
Tsubaki
Roller Chain, Neptune, C2060HNT ANSI, 10 ft
Mfr # C2060HNEPRB
Zoro # G1277911
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Coated Heavy Conveyor
- Industry Chain Size C2060H
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2060HNEPRB
- Zoro # G1277911
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | C2060H |
Chain Length | 10 ft |
Chain Overall Width | 1.221 in |
Chain Roller Dia. | 0.469 in |
Roller Bushing Width | 0.5 in |
ANSI Chain Size | C2060HNT |
Pin Length | 1.225 in |
Roller Dia. | 0.469" |
Outside Pin Dia. | 0.234 in |
Overall Width | 1.225" |
Length | 10 ft. |
Roller Link Plate Height | 0.677 in |
Weight Per Length | 1.01 lb/ft |
Pin Outside Diameter | 0.234 in |
Inside Width | 0.5 in |
Roller Diameter | 15/32 in |
Overall Length | 10 ft |
Plate Height | 0.677 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number C2060H, Chain Overall Width 1.221 in, Roller Diameter 15/32 in, Tensile Strength 9,040 lbf, Pitch 1 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.5 in, Series Neptune, Working Load Limit 1,410 lb, Features The Zinc-And-Aluminum Undercoating also Helps Ensure Maximum Corrosion Resistance, With the Same Strength as a Standard Ansi Chain, Finish Coated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 4 MFD, 440V, Oval (POCF4A)
- SMC Mechanical Valve, 5 Port, Roller Lever, NPT (VZM450-N01-01S)
- MITSUBOSHI Super KB 5L Type, 5/8" x 77'' (5LK770)
- LINCOLN Wet End Kit For Pump 85624 (271770)
- TSUBAKI Roller Chain, Riveted, 120 ANSI, 10 ft. (120RIV)
- TSUBAKI Roller Chain, Riveted, 60NP ANSI, 10 ft. (60NP)
- TSUBAKI 80Ss "304" Riveted 10Ft (80SSRB)
- TSUBAKI Roller Chain, Riveted, 60SS ANSI, 10 ft. (60SS)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 10 ft. (50 TW 10)
- TSUBAKI Roller Chain, Riveted, 60-2 ANSI, 10 ft. (60-2RIV)
- TSUBAKI Roller Chain, Conveyor, C2050HP ANSI, 10 ft (C2050HPB)
- Tsubaki Roller Chains