Shop All Roller Chains
Tsubaki
Roller Chain, Neptune, 60NT ANSI, 10 ft.
Mfr # 60NEPRB
Zoro # G0989931
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Coated Riveted
- Industry Chain Size 60
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60NEPRB
- Zoro # G0989931
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 10 ft |
Chain Overall Width | 1.087 in |
Chain Roller Dia. | 0.2 in |
Roller Bushing Width | 0.5 in |
Inside Pin Dia. | 0.234 in |
Pin Length | 1.087 in |
Length | 10 ft. |
Roller Link Plate Height | 0.713 in |
Overall Width | 1.087" |
Outside Pin Dia. | 0.234 in |
ANSI Chain Size | 60NT |
Roller Dia. | 0.200" |
Inside Width | 0.5 in |
Weight Per Length | 1.03 lb/ft |
Roller Diameter | 15/32 in |
Pin Hole Diameter | 0.234 in |
Overall Length | 10 ft |
Plate Height | 0.614 in, 0.713 in |
Pin Outside Diameter | 0.234 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 60, Chain Overall Width 1.087 in, Roller Diameter 15/32 in, Tensile Strength 9,920 lbf, Pitch 3/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.5 in, Series Neptune, Working Load Limit 1,980 lb, Finish Coated, Heavy Series No, Includes (1) Connecting Link, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, Black, 0.69"Max ID, PK50 (HC-F-PA66-BK)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 100 psi (SA12-1A100)
- BESTORQ 3VX710 Cogged Belt, 71 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX710)
- RULAND Shaft Collar, Clamp, 2Pc, 42mm, Alum (MSP-42-AN)
- TSUBAKI 50 Offset Link (Tsubaki) (50OL)
- TSUBAKI Chain Rlr No 35 10Ft 480Lb Riveted 1/5In Pk, 35RB (35RB)
- TSUBAKI Rs08B Offset Link (RS08BOL)
- TSUBAKI Rs12B Ss "304" Riveted (RS12BSSRB)
- TSUBAKI Roller Chain, Riveted, 60SS ANSI, 10 ft. (60SS)
- TSUBAKI Roller Chain, British, 06B ANSI, 10 ft. (RF06BRB)
- SENQCIA HI-MAX C2062H Ol Cp ASME/ANSI Dbl Pit RllrChn Large Roller 1-1/2" Pit, PK5 (C2062HMOL)
- Tsubaki Chains & Chain Sprockets