Shop All Chain Links
Tsubaki
Roller Chain Link, Pk5
Mfr # 60 AS C/L
Zoro # G0343621
product price: $57.79
/pk 5, $11.56/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 60
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60 AS C/L
- Zoro # G0343621
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.087 in |
Chain Roller Dia. | 0.469 in |
Width Between Roller Link Plates (In.) | 0.500 |
Width Between Roller Link Plates | 0.5 in |
Roller Dia. (In.) | 0.469 |
Overall Width (In.) | 1.087 |
ANSI Chain Size | 60AS |
Inside Pin Dia. | 0.234 in |
Chain Overall Width | 1 3/32 in |
Roller Diameter | 15/32 in |
Inside Width | 1/2 in |
Pin Outside Diameter | 15/64 in |
Plate Height | 23/32 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 1 3/32 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 1/2 in, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 15/64 in, Plate Height 23/32 in, Plate Thickness 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb to Indust. Coupler, Barb, 3/8, Steel (3FS3)
- GATES GlobalSpiral Couplings (16GS1F-4 XBULK)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B521BB549C)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- TSUBAKI Connecting Roller Link, Curved, PK5 (60CUCL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (100D1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL644CL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 OL)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 CONNECTING LINK)
- TRITAN Roller Chain, Single Strand, Link (40-1R CL)
- Tsubaki Chains & Chain Sprockets