Shop All Chain Links
Tsubaki
Roller Chain Link, Pk5
Mfr # 40 AS C/L
Zoro # G1392903
product price: $39.19
/pk 5, $7.84/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40 AS C/L
- Zoro # G1392903
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
ANSI Chain Size | 40AS |
Inside Pin Dia. | 0.156 in |
Overall Width (In.) | 0.717 |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Dia. (In.) | 0.312 |
Width Between Roller Link Plates | 0.312 in |
Roller Diameter | 19/64 in |
Pin Outside Diameter | 5/32 in |
Chain Overall Width | 23/32 in |
Inside Width | 5/16 in |
Plate Height | 15/32 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 23/32 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Plate Height 15/32 in, Plate Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer (FL366)
- DIXON TBolt, Clamp SS Bolt, 2.396", 2.692" (STBC263)
- TRITAN Radial Ball Bearing, PS, 60mm, 6212-2RS (6212 2RS/C3 PRX)
- GLOBAL 2 1/2" ID Stainless Split Clamp Collar, Ss (G2SC-250-SS)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2060HD1CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2040LK1CL)
- TSUBAKI Roller Chain Connecting Link#60NP, PK5 (60NP C/L)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HD3CL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- TRITAN Double Riveted Chain, Link (35-2R CL)
- Tsubaki Chain Links