Shop All Chain Links
Tsubaki
Roller Chain Link, Conveyor, #C2080H
Mfr # C2080H ROLLER LINK
Zoro # G0747887
original price:
$4.45
3% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080H ROLLER LINK
- Zoro # G0747887
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
ANSI Chain Size | C2080H |
Inside Pin Dia. | Pinless |
Roller Diameter | 5/8 in |
Plate Height | 29/32 in |
Chain Overall Width | 1 35/64 in |
Inside Width | 5/8 in |
Pin Outside Diameter | 5/16 in |
Description
Roller Link, Material Steel, Chain Overall Width 1 35/64 in, Chain Number C2080, Roller Diameter 5/8 in, Pitch 2 in, Link Type Adding, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 5/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 5/16 in, Pitch Type Double Pitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 15mm, 61802-2RS (61802 2RS PRX)
- NSK NSK-6213Z, 6200 Series Single Row Deep Groove Ball Bearing, 6213Z (6213Z)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060202)
- DIXON Air King MNPT End 1" (GAM12)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40SK1CL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40SA1CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- TSUBAKI Offset Roller Link, Curved (80CUOL)
- TSUBAKI Clevis Connector, Leaf (BL844CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- Tsubaki Chain Links