Shop All Chain Links
Tsubaki
Roller Chain Link, Conveyor, #C2080H
Mfr # C2080H OFFSET LINK
Zoro # G2886344
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080H OFFSET LINK
- Zoro # G2886344
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Inside Pin Dia. | 0.312 in |
ANSI Chain Size | C2080H |
Chain Overall Width | 1 35/64 in |
Pin Outside Diameter | 5/16 in |
Inside Width | 5/8 in |
Plate Height | 29/32 in |
Roller Diameter | 5/8 in |
Description
Offset Link, Material Steel, Chain Overall Width 1 35/64 in, Chain Number C2080, Roller Diameter 5/8 in, Pitch 2 in, Link Type Offset, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 5/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 5/16 in, Pitch Type Double Pitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 500-5MGT-25 (500-5MGT-25)
- TSUBAKI Roller Link, K-2 Attachment (C2050K2RL)
- SKF SKF 6208 2RS, Single Row Ball Bearings (6208 2RS)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6000ZZ (SS6000 ZZ FM222)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40ASSA1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (60D3CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2060HD1CL)
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS10BCL)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC2)
- Tsubaki Chain Links