Shop All Chain Links
Tsubaki
Roller Chain Link, Conveyor, #C2060H
Mfr # C2060H ROLLER LINK
Zoro # G1406745
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2060H ROLLER LINK
- Zoro # G1406745
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
ANSI Chain Size | C2060H |
Inside Pin Dia. | Pinless |
Roller Diameter | 15/32 in |
Pin Outside Diameter | 15/64 in |
Chain Overall Width | 1 7/32 in |
Plate Height | 43/64 in |
Inside Width | 1/2 in |
Description
Roller Link, Material Steel, Chain Overall Width 1 7/32 in, Chain Number C2060, Roller Diameter 15/32 in, Pitch 1 1/2 in, Link Type Adding, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 1/2 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 15/64 in, Pitch Type Double Pitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting C5205X5X4 5/16In Tubex1/4In Pipe (C5205X5X4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2AK54H)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Red (IGRD05025-15-G)
- ENERPAC Seal Kit 40 Kn S/A Metric/Imperial (CST40K)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040D3CL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80-2SK1CL)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 RL)
- TSUBAKI Chain Link, Single Strand, #80 (80 OL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050SK2CL)
- Tsubaki Chain Links