Shop All Roller Chains
Tsubaki
Roller Chain, Hollow Pin, 60HP ANSI, 10 ft.
Mfr # 60HPB
Zoro # G0282213
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Hollow Pin
- Industry Chain Size 60
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60HPB
- Zoro # G0282213
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 10 ft |
Chain Overall Width | 1.055 in |
Chain Roller Dia. | 0.469 in |
Roller Bushing Width | 0.5 in |
Outside Pin Dia. | 0.33 in |
Roller Link Plate Height | 0.713 in |
ANSI Chain Size | 60HP |
Length | 10 ft. |
Pin Length | 1.055 in |
Overall Width | 1.055" |
Roller Dia. | 0.469" |
Inside Pin Dia. | 0.236 in |
Weight Per Length | 0.85 lb/ft |
Pin Hole Diameter | 0.236 in |
Inside Width | 0.5 in |
Plate Height | 0.713 in |
Overall Length | 10 ft |
Roller Diameter | 15/32 in |
Pin Outside Diameter | 0.33 in |
Description
Roller Chain, Chain Construction Hollow Pin, Overall Length 10 ft, Material Steel, Chain Number 60, Chain Overall Width 1.055 in, Roller Diameter 15/32 in, Tensile Strength 5,950 lbf, Pitch 3/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.5 in, Series Hollow Pin, Working Load Limit 948 lb, Features Cross Rods May be Inserted Into Any Link Without Disassembling the Chain, Heavy Series No, Includes (1) Connecting Link, Lubrication SAE 10 to SAE 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series E, Bore 2-3/8 In (E238)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 20 # of Teeth (40B20F-7/8)
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 2 Bolt (101-1032)
- MOLYKOTE Molykote 111 Compound (4109803)
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. (50CURB)
- TSUBAKI Roller Chain, Riveted, 80 ANSI, 10 ft. (80 TW 10)
- TSUBAKI 60-2 Conn Link(Sc Type) (60-2CL)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 10 ft. (50 TW 10)
- TSUBAKI Roller Chain, Riveted, 40NP ANSI, 10 ft. (40NP)
- TSUBAKI Rs08B Offset Link (RS08BOL)
- SENQCIA INSPIRE SERIES C2050 Cl Sc Type, ASME/ANSI Double Pitch RllrChn, 1-1/4" Pitch, PK5 (C2050CLSC)
- Tsubaki Roller Chains