Shop All Roller Chains
Tsubaki
Roller Chain, Hollow Pin, 40HP ANSI, 10 ft.
Mfr # 40HPB
Zoro # G2731066
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Hollow Pin
- Industry Chain Size 40
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40HPB
- Zoro # G2731066
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 40 |
Chain Length | 10 ft |
Chain Overall Width | 0.689 in |
Chain Roller Dia. | 0.312 in |
Roller Bushing Width | 0.312 in |
Overall Width | 0.689" |
Outside Pin Dia. | 0.224 in |
Inside Pin Dia. | 0.157 in |
ANSI Chain Size | 40HP |
Pin Length | 0.689 in |
Length | 10 ft. |
Roller Dia. | 0.312" |
Roller Link Plate Height | 0.472 in |
Inside Width | 0.313 in |
Pin Outside Diameter | 0.224 in |
Weight Per Length | 0.36 lb/ft |
Roller Diameter | 5/16 in |
Pin Hole Diameter | 0.157 in |
Plate Height | 0.472 in |
Overall Length | 10 ft |
Description
Roller Chain, Chain Construction Hollow Pin, Overall Length 10 ft, Material Steel, Chain Number 40, Chain Overall Width 0.689 in, Roller Diameter 5/16 in, Tensile Strength 2,430 lbf, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.313 in, Series Hollow Pin, Working Load Limit 397 lb, Features Cross Rods May be Inserted Into Any Link Without Disassembling the Chain, Heavy Series No, Includes (1) Connecting Link, Lubrication SAE 10 to SAE 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 180J5 (180J5)
- GAST Repair Kit 0211 Lub Sp K217 (K217)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- HYDAC 0030 D 010 BN4HC Size 0030, 10 Micron Filter Element for Pressure Filters (0030 D 010 BN4HC)
- TSUBAKI Roller Chain, British, 08B ANSI, 10 ft. (RS08BRB)
- TSUBAKI Roller Chain, Riveted, 120 ANSI, 10 ft. (120RIV)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 10 ft. (BL844RB)
- TSUBAKI Chain Rlr No 100 10Ft 5070Lb Riveted Cs Pk, 100RB (100RB)
- TSUBAKI Roller Chain, Conveyor, C2082HP ANSI, 10 ft (C2082HPB)
- TSUBAKI Rs16B Riveted 10 Ft Long (RS16BRB)
- DAYTON Roller Chain, Conveyor, C2060H ANSI, 10 ft. (2YDY3)
- Tsubaki Chains & Chain Sprockets