Shop All Roller Chains
Tsubaki
Roller Chain, Heavy Series, 80H ANSI, 10 ft
Mfr # 80HRB
Zoro # G1371334
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Heavy Riveted
- Industry Chain Size 80H
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 80HRB
- Zoro # G1371334
- Country of Origin United States
- Category Roller Chains
Dimensions
Industry Chain Size | 80H |
Chain Length | 10 ft |
Chain Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Roller Bushing Width | 0.625 in |
Length | 10 ft. |
Outside Pin Dia. | 0.312 in |
ANSI Chain Size | 80H |
Roller Link Plate Height | 0.949 in |
Pin Length | 1.543 in |
Inside Pin Dia. | 0.312 in |
Roller Dia. | 0.625" |
Overall Width | 1.543" |
Inside Width | 0.625 in |
Roller Diameter | 5/8 in |
Plate Height | 0.819 in, 0.949 in |
Pin Hole Diameter | 0.312 in |
Overall Length | 10 ft |
Pin Outside Diameter | 0.313 in |
Weight Per Length | 2.08 lb/ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 80H, Chain Overall Width 1.543 in, Roller Diameter 5/8 in, Tensile Strength 17,640 lbf, Pitch 1 in, Application Construction, Material Handling, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.625 in, Series Heavy, Working Load Limit 3,630 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 12.7 Mm W; Single Seal & Single Shield (87502)
- MILLENNIUM FILTER Hydraulic Filter, LHA-SPE503, Suction, 3 micron (ZX-SPE503)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-64)
- ARO Valve, Check, 1/2 In NPT (104104-C04)
- TSUBAKI Roller Chain, Hollow Pin, 50HP ANSI, 10 ft. (50HPB)
- TSUBAKI Roller Chain, Conveyor, C2052HP ANSI, 10 ft (C2052HPB)
- TSUBAKI Roller Chain, Riveted, 60SS ANSI, 10 ft. (60SS)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 10 ft. (50 TW 10)
- TSUBAKI Roller Chain, Hollow Pin, 60HP ANSI, 10 ft. (60HPB)
- TSUBAKI Roller Chain, Riveted, 50-2 ANSI, 10 ft. (50-2RIV)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 50 ft. (BL644)
- Tsubaki Roller Chains