Shop All Roller Chains
Tsubaki
Roller Chain, Curved, 60CU ANSI, 10 ft.
Mfr # 60CURB
Zoro # G1398056
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Curved Riveted
- Industry Chain Size 60
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60CURB
- Zoro # G1398056
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 10 ft |
Chain Overall Width | 1.115 in |
Chain Roller Dia. | 0.469 in |
Roller Bushing Width | 0.5 in |
Length | 10 ft. |
ANSI Chain Size | 60CU |
Outside Pin Dia. | 0.234 in |
Inside Pin Dia. | 0.234 in |
Roller Link Plate Height | 0.713 in |
Roller Dia. | 0.469" |
Overall Width | 1.115" |
Pin Length | 1.115 in |
Weight Per Length | 0.94 lb/ft |
Pin Outside Diameter | 0.234 in |
Plate Height | 0.614 in, 0.713 in |
Roller Diameter | 15/32 in |
Overall Length | 10 ft |
Inside Width | 0.5 in |
Minimum Curve Radius | 20 in |
Pin Hole Diameter | 0.234 in |
Description
Roller Chain, Chain Construction Riveted Pin, Sidebow Curved, Overall Length 10 ft, Material Steel, Chain Number 60, Chain Overall Width 1.115 in, Roller Diameter 15/32 in, Tensile Strength 7,830 lbf, Pitch 3/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.5 in, Series Curved Riveted, Working Load Limit 900 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, LK, 0.5 x 35.6in PL, T95 (356LK050)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- USA INDUSTRIALS Aftermarket Rueland Replacement Carbon Motor Brush - Electrographitic, Grade HH (REP1018)
- NTN Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (UELFU-2.11/16M)
- TSUBAKI 50Ft 1/2In Single Roller Chain (40 RIV)
- TSUBAKI Roller Chain, Riveted, 25SS ANSI, 10 ft. (25SSRB)
- TSUBAKI Roller Chain, Riveted, 40NP ANSI, 10 ft. (40NP)
- TSUBAKI Roller Chain, Riveted, 35-2 ANSI, 10 ft. (35-2RIV)
- TSUBAKI Roller Chain, Neptune, 40NT ANSI, 10 ft. (40NEPRB)
- TSUBAKI Rs12B Ss "304" Riveted (RS12BSSRB)
- DODGE 5018 CHAIN COUPLING CHAIN ASSY (5018)
- Tsubaki Roller Chains