Shop All Roller Chains
Tsubaki
Roller Chain, Conveyor, C2080H ANSI, 10 ft.
Mfr # C2080H
Zoro # G0363657
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Heavy Conveyor
- Industry Chain Size C2080H
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080H
- Zoro # G0363657
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | C2080H |
Chain Length | 10 ft |
Chain Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Roller Bushing Width | 0.625 in |
Overall Width | 1.543" |
Roller Dia. | 0.625" |
ANSI Chain Size | C2080H |
Length | 10 ft. |
Pin Outside Diameter | 0.313 in |
Weight Per Length | 1.62 lb/ft |
Overall Length | 10 ft |
Plate Height | 0.906 in |
Roller Diameter | 5/8 in |
Inside Width | 0.625 in |
Description
Roller Chain, Chain Construction Cottered Pin, Overall Length 10 ft, Material Steel, Chain Number C2080H, Chain Overall Width 1.543 in, Roller Diameter 5/8 in, Tensile Strength 15,400 lbf, Pitch 2 in, Number of Strands 1, Inside Width 0.625 in, Series Conveyor, Working Load Limit 2,400 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series Yes, Includes (1) Connecting Link, Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1070)
- INDUSTRIAL GOLD 20 Gallon Horizontal, Portable Air Compressor 12Cfm@125Psi, P55Hg21 (P55HG21)
- GLOBAL SOURCE I CAPACITOR, 2.5-12.5 MFD, 370 / 440 VAC (TURBO 200 MIN)
- INDUSTRIAL AIR V-Twin Cylinder, 1.6RHP, Single Stage (040-0386RP)
- TSUBAKI Roller Chain, Riveted, 100 ANSI, 10 ft. (100-10)
- TSUBAKI Roller Chain, British, 06B ANSI, 10 ft. (RF06BSS)
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 10 ft. (60 TW 10)
- TSUBAKI Chain Coupling Cover (SIZE 50)
- TSUBAKI Roller Chain, Heavy Series, 80H ANSI, 10 ft (80HRB)
- TSUBAKI Leaf Chain, Riveted, BL4 ANSI, 100 ft. (BL434)
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 12b-1 - 3/4in Pitch - 10ft Box (12B-1 10FT)
- Tsubaki Chains & Chain Sprockets