Shop All Roller Chains
Tsubaki
Roller Chain, Conveyor, C2062H ANSI, 10 ft.
Mfr # C2062HRB
Zoro # G2463596
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Heavy Conveyor
- Industry Chain Size C2062H
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2062HRB
- Zoro # G2463596
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | C2062H |
Chain Length | 10 ft |
Chain Overall Width | 1.225 in |
Chain Roller Dia. | 0.875 in |
Roller Bushing Width | 0.5 in |
Length | 10 ft. |
Overall Width | 1.225" |
Pin Length | 1.225 in |
Roller Dia. | 0.875" |
Outside Pin Dia. | 0.234 in |
ANSI Chain Size | C2062H |
Roller Link Plate Height | 0.677 in |
Weight Per Length | 1.47 lb/ft |
Plate Height | 0.677 in |
Pin Outside Diameter | 0.234 in |
Inside Width | 0.5 in |
Roller Diameter | 7/8 in |
Overall Length | 10 ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number C2062H, Chain Overall Width 1.225 in, Roller Diameter 7/8 in, Tensile Strength 9,040 lbf, Pitch 1 1/2 in, Application Use in Difficult Environments, Including Exposure to Seawater Spray, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.5 in, Series Double Pitch Conveyor, Working Load Limit 1,410 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 46.2A (KDRD22H)
- SMC Solenoid Air Control Valve, 17.36CFM, 0.62 (VFR2100-3FZ)
- D&D 66 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA63)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (218-317)
- TSUBAKI Roller Chain, Riveted, 60-2 ANSI, 10 ft. (60-2RIV)
- TSUBAKI Roller Chain, British, 06B ANSI, 10 ft. (RF06BRB)
- TSUBAKI Roller Chain, Riveted, 40NP ANSI, 10 ft. (40NP)
- TSUBAKI 10FT 1/2IN SINGLE ROLLER CHAIN (RS40-1-RP)
- TSUBAKI 60-2 Offset Link (60-2OL)
- TSUBAKI Leaf Chain, Riveted, BL4 ANSI, 10 ft. (BL434RB)
- TSUBAKI Rs08B Conn Link Sc Type (RS08BCL)
- Tsubaki Chains & Chain Sprockets