Shop All Roller Chains
Tsubaki
Roller Chain, Conveyor, C2060H ANSI, 10 ft.
Mfr # C2060H
Zoro # G2927872
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Heavy Conveyor
- Industry Chain Size C2060H
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2060H
- Zoro # G2927872
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | C2060H |
Chain Length | 10 ft |
Chain Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
Roller Bushing Width | 0.5 in |
Roller Dia. | 0.469" |
Overall Width | 1.225" |
ANSI Chain Size | C2060H |
Length | 10 ft. |
Inside Width | 0.5 in |
Overall Length | 10 ft |
Plate Height | 0.677 in |
Roller Diameter | 15/32 in |
Pin Outside Diameter | 0.234 in |
Weight Per Length | 1.01 lb/ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number C2060H, Chain Overall Width 1.225 in, Roller Diameter 15/32 in, Tensile Strength 9,040 lbf, Pitch 1 1/2 in, Number of Strands 1, Inside Width 0.5 in, Series Conveyor, Working Load Limit 1,410 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series Yes, Includes (1) Connecting Link, Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MOTORS 2HP 115/208-230V 1725RPM Motor (V102)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X06X06)
- DAYTON 2/B46 Banded V-Belt, 49-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G875)
- TSUBAKI Roller Chain, Neptune, 50NT ANSI, 10 ft. (50NEPRB)
- TSUBAKI Leaf Chain, Riveted, BL4 ANSI, 100 ft. (BL434)
- TSUBAKI 120 Offset Link (120OL)
- TSUBAKI Roller Chain, Riveted, 41 ANSI, 10 ft. (41 TW 10)
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 10 ft. (60 TW 10)
- TSUBAKI Chain Multi-Strd 10Ft 1-1/2In 7/8In 1In Pk, 120-2RB (120-2RB)
- TRITAN Roller Chain, 08B, Single Strand, 10ft. (08B-1 X 10FT)
- Tsubaki Roller Chains