Shop All Roller Chains
Tsubaki
Roller Chain, Conveyor, C2052HP ANSI, 10 ft
Mfr # C2052HPB
Zoro # G2256554
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Hollow Pin Conveyor
- Industry Chain Size C2052
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2052HPB
- Zoro # G2256554
- Country of Origin Japan
- Category Roller Chains
Dimensions
Industry Chain Size | C2052 |
Chain Length | 10 ft |
Chain Overall Width | 0.855 in |
Chain Roller Dia. | 0.75 in |
Roller Bushing Width | 0.375 in |
Pin Length | 0.855 in |
Outside Pin Dia. | 0.284 in |
Roller Dia. | 0.750" |
Overall Width | 0.855" |
Roller Link Plate Height | 0.591 in |
Inside Pin Dia. | 0.202 in |
Length | 10 ft. |
ANSI Chain Size | C2052HP |
Overall Length | 10 ft |
Plate Height | 0.591 in |
Pin Hole Diameter | 0.202 in |
Roller Diameter | 13/32 in, 3/4 in |
Pin Outside Diameter | 0.284 in |
Inside Width | 0.375 in |
Weight Per Length | 0.81 lb/ft |
Description
Roller Chain, Chain Construction Hollow Pin, Overall Length 10 ft, Material Steel, Chain Number C2052, Chain Overall Width 0.855 in, Roller Diameter 13/32 in, 3/4 in, Tensile Strength 4,410 lbf, Pitch 1 1/4 in, Number of Strands 1, Pin Contruction Hollow Riveted Pin, Pitch Type Double Pitch, Inside Width 0.375 in, Series Hollow Pin Conveyor, Working Load Limit 705 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 10 # of Teeth (25BS10H X 1/4)
- COILHOSE PNEUMATICS Coalescing Filter W/Automatic Drain Metal Bowl 1/4" (CO 8922MD)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-J04)
- LOCTITE Anti Seize, 8 oz, Can, White Mineral Oil LB N-1000(TM) (234251)
- TSUBAKI Roller Chain, British, 16B ANSI, 10 ft. (RS16BRB)
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 10 ft. (60 TW 10)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 10 ft. (BL846RB)
- TSUBAKI Roller Chain, Riveted, 40NP ANSI, 10 ft. (40NP)
- TSUBAKI Roller Chain, Hollow Pin, 50HP ANSI, 10 ft. (50HPB)
- TSUBAKI 60Ss "304" Offset Link (60SSOL)
- TSUBAKI Roller Chain, Heavy Series, 60H ANSI, 10 ft (60HRB)
- Tsubaki Roller Chains